Order Entry
Italy
ContactUsLinkComponent
Sleeve Protectors, CSM
Sleeve Protectors, CSM
Catalog # PIECM250/90Y550E4B
Supplier:  PIERCAN
New Product
Sleeve Protectors, CSM
Catalog # PIECM250/90Y550E4B
Supplier:  PIERCAN
New Product

Specifications

  • Garment application:
    Pharmaceutical,
    Laboratory
  • Colour:
    White
  • Description:
    Sleeve for glove boxes, sleeve Ø 250 mm
  • Length:
    550 mm
  • Seq:
    01
  • Pk:
    10
  • Thickness:
    0,4 mm

Specifications

About this item

These durable arm guards are made of Hypalon® (CSM - chlorosulphonated polyethylene). They provide an excellent chemical resistance and a high resistance to ozone and UV. For use with glove boxes.

  • Good flexibility
  • Excellent behavior to ionising radiations
  • Excellent resistance to sterilisation agents (hydrogen peroxyde) and sterilisation processes (gamma and beta radiation)
  • Enable a safe isolator glove replacement by keeping sterile conditions

Colour: White

Cuff Ø: 90 mm