Sample vials, clear, with screw thread, KIMBLE®
Catalog # KIML60910D-1
Supplier: KIMBLEKONTES
Specifications
- Cap included:Yes
- Cap material:Phenolic
- Ø×H:15×45 mm
- Septum:Rubber
- Capacity:4,00 ml
- Colour:Clear
- Description:Screw thread vials with unattached closures
- Seq:01
- Cap colour:Black
- Pk:2.304
Specifications
About this item
Screw threaded sample vials made from 51 expansion borosilicate glass, with unattached closures.
Certifications: Conforms to USP Type I and ASTM E438, Type I, Class B requirements.
Delivery information: Closures supplied with rubber liners.