Order Entry
Italy
Orders LinkContactUsLinkComponent
Bottle brushes

Bottle brushes

Bottle brush with wire handle, Nylon, White, 76 mm, Wire, 300 mm
Catalog # 149-0006
Supplier:   PINNACLE BRUSH
Bottle brushes
Catalog # 149-0006
Supplier:  PINNACLE BRUSH
Bottle brushes
Bottle brushes

Bottle brush with wire handle, Nylon, White, 76 mm, Wire, 300 mm

Price
8,80 €
Log in for availability
1 * 1 pezzi
Product Details & Documents
Specifications
  • Bristle colour:
    White
  • Bristle material:
    Nylon
  • Brush head Ø:
    76 mm
  • Handle material:
    Wire
  • Description:
    Bottle brush with wire handle
  • Seq:
    04
  • Total length:
    300 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.