Industrial balances, Defender™ 3000 Hybrid
Catalog # OHAU80252917UK
Supplier: OHAUS
Specifications
- Model:D32XW30BR-UK
- Pan/Platform Size:355×305 mm
- Pk:1
- Readability:5 g
- Weighing cap.:30000 g
Specifications
About this item
A range of modular scales for tough industrial environments. Easy to use scales that are ideal for general weighing and simple counting applications in production, packaging, and shipping and receiving areas.
- IP 66 stainless steel indicator
- Sturdy painted carbon steel tubular frame with high quality 304 stainless steel top plate
- Internal rechargeable battery