Labmobile trolleys, 3 tier
GUESS9621
: GUEST
- Colour:White
- Description:Labmobiles trolley, 3 tier, ABS, with 2 drawers (90 mm)
- Seq:03
- W×D×H:430×410×730 mm
- Pk:1
- Shelves:2
Labmobile three tier trolleys provides a worktop at a standard sitting working height.
- Provides large storage capacity
- Easy glide manoeuvrability
- Easy to clean using wipes or spray
- Suitable for anaesthetists, optometrists, practice nurses and chiropodists
It is also a practical and versatile under bench unit for laboratories and is helpful as an addition to the doctors office desk.