Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Ice baths

Grey/white, 210 mm, 140 mm, 70 mm
Catalog # 216-6966
Ice baths
Catalog # 216-6966
Ice baths
Ice baths

Grey/white, 210 mm, 140 mm, 70 mm

Price
166,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Extremely good isolated ice bath made of double-walled polystyrene. The hollow is foamed in the inside for a better temperature isolation. Due to it a large insulation is achieved.

  • Ice formations are remaining very long
  • Fill with ice pieces or brine for cooling
  • Temperature resistance: –40 to +90 °C
Specifications
  • Depth:
    140 mm
  • Width:
    210 mm
  • Colour:
    Grey/white
  • Height:
    70 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.