Order Entry
Italy
ContactUsLinkComponent
Tetramethylammonium acetate ≥98.0% (by titrimetric analysis)
Irritante
Tetramethylammonium acetate ≥98.0% (by titrimetric analysis)
Nome del fornitore:  TCI
Certificati
undefined
Irritante
Tetramethylammonium acetate ≥98.0% (by titrimetric analysis)
Nome del fornitore:  TCI

Risultati dei test sulle specifiche

  • Appearance:
    White to Almost white powder to crystal
  • Purity (Nonaqueous Titration):
    min. 98.0 %
  • Solubility in Water:
    almost transparency
  • Water:
    max. 2.0 %

Risultati dei test sulle specifiche

Informazioni correlate

Frequently Bought Together