Order Entry
Italy
ContactUsLinkComponent
High visibility fleece jacket, Berkel 353A
High visibility fleece jacket, Berkel 353A
Supplier:  SIOEN
Certificates
undefined
High visibility fleece jacket, Berkel 353A
Supplier:  SIOEN

Specifications

  • Catalog No:
  • SIOE353A/FC1/S
  • SIOE353A/FC1/M
  • SIOE353A/FC1/L
  • SIOE353A/FC1/3XL
  • SIOE353A/FC1/2XL
  • SIOE353A/FC1/1XL
  • Model:
  • 353A Berkel
  • 353A Berkel
  • 353A Berkel
  • 353A Berkel
  • 353A Berkel
  • 353A Berkel
  • Garment application:
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Risk area:
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • Gender:
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Sleeve or leg length:
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Closure type:
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Fabric:
  • Polyester
  • Polyester
  • Polyester
  • Polyester
  • Polyester
  • Polyester
  • Weight:
  • 285 g/m²
  • 285 g/m²
  • 285 g/m²
  • 285 g/m²
  • 285 g/m²
  • 285 g/m²

Specifications

Frequently Bought Together