Gas chromatograph, Clarus® 480 GC
Catalog # 568-0332
Nome del fornitore: PerkinElmer
Specifiche
- Description:Gas chromatograph, Clarus® 480 GC
- Pk:1
Specifiche
Informazioni su questo articolo
The dual-channel design and optional 108-vial liquid autosampler of the Clarus® 480 GC provide the flexibility to meet diverse analytical requirements, while delivering the accuracy and precision essential for both non routine and quality control analyses.
- Single or dual-channel configurations available
- Optional liquid autosampler with 108 vial positions
- Robust, proven design provides reliable performance through manual pneumatics for injectors and detectors
- Flexible configurations with integrated headspace or thermal desorption
- Multiple language support
- Scalable TotalChrom® Chromatography Data Systems (CDS) for easy data management and reporting
- Complete instrument control through TotalChrom® and TurboMass™ as well as Waters® Empower™ 2 and Agilent® EZChrom Elite™ drivers
Ambient temperature: 10 to 32 °C.
Ambient humidity: 20 to 80% relative humidity without condensation.
W×D×H: Clarus® 480 GC without autosampler: 670×720×540 mm; Clarus® 480 GC with autosampler: 670×720×800 mm.
Weight: Clarus® 480 GC without autosampler: 49 kg; Clarus® 480 GC with autosampler: 54 kg.