Cut resistant gloves, KryTech 832
Supplier: MAPA
Certificates
About this item
These heavy-duty gloves with leather layer on palm and reinforced thumb/index finger provide good protection for handling heavy and sharp metal parts in dry and slightly wet environments. With seamless textile support from superior strength fibres.
- Added comfort, due to the gloves anatomical shape and the flexibility of the material
- Good grip for picking up parts in oily environments, due to external leather layer
- Long service life even when faced with untrimmed metal
- Excellent thermal insulation of the hand
Ideal for metalworking and cutting applications.
Certifications: EN 388:2016 (4X43E), EN 407 (X1XXXX); ISO 13997: 24.3N (2477g); Cat. II
Specifications
- Catalog No:
- MAPA34832448
- MAPA34832449
- MAPA34832011
- MAPA34832440
- Model:
- KryTech 832
- KryTech 832
- KryTech 832
- KryTech 832
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- HDPE
- HDPE
- HDPE
- HDPE
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (4X43E), EN 407 (X1XXXX)
- EN 388:2016 (4X43E), EN 407 (X1XXXX)
- EN 388:2016 (4X43E), EN 407 (X1XXXX)
- EN 388:2016 (4X43E), EN 407 (X1XXXX)
Specifications
Frequently Bought Together