Chemical resistant gloves, UltraNeo 407/414
Supplier: MAPA
Certificates
About this item
These black neoprene gloves provide a broad chemical resistance against acids, aliphatic solvents and solvent mixtures. Two neoprene layers superimposed increase the mechanical and chemical resistance.
- Embossed texture: Good grip
- Chlorinated interior: Easy to pull on and off
- Red inner layer ensures that any wear is clearly visible, providing optimal safety for the user
Ideal for the surface treatment of metals (acids), etching/degreasing, site pollution control, handling on alkylation units and for handling and transporting drums of chemical products.
Thickness: 0,75 mm
Colour: Black
EN 388 (3111), EN 374 (ABCJKL); Cat. III
Certifications: UltraNeo 407: EN 388:2016 (2111X), EN ISO 374-1 Type A (ABCJLMNS), EN 374-5; Cat. III
UltraNeo 414: EN 388:2016 (2111X), EN ISO 374-1 Type A (ACJLMNS), EN 374-5; Cat. III
UltraNeo 414: EN 388:2016 (2111X), EN ISO 374-1 Type A (ACJLMNS), EN 374-5; Cat. III
Specifications
- Catalog No:
- MAPA34407000
- MAPA34407009
- MAPA34414149
- MAPA34414140
- Model:
- UltraNeo 407
- UltraNeo 407
- UltraNeo 414
- UltraNeo 414
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Finish:
- Embossed
- Embossed
- Embossed
- Embossed
- Cuff style:
- Straight
- Straight
- Straight
- Straight
- EN norm:
- EN 388:2016 (2111X), EN ISO 374-1 Type A (ABCJLMNS), EN 374-5
- EN 388:2016 (2111X), EN ISO 374-1 Type A (ABCJLMNS), EN 374-5
- EN 388:2016 (2111X), EN ISO 374-1 Type A (ABCJLMNS), EN 374-5
- EN 388:2016 (2111X), EN ISO 374-1 Type A (ACJLMNS), EN 374-5
Specifications
Frequently Bought Together