Order Entry
Italy
ContactUsLinkComponent
Glass beads
Glass beads
Catalog # KAVA632645110000
Supplier:  Kavalier
undefined
Glass beads
Catalog # KAVA632645110000
Supplier:  Kavalier

Specifications

  • Ø:
    10,0 ±0,50 mm
  • Description:
    Glass beads, technical, compression strength 8400 N, contact surface area 2400 cm2
  • Seq:
    14
  • Pk:
    1 kg

Specifications

About this item

Soda-lime glass.

  • Permissible diameter tolerance up to ±0,50 mm
  • Autoclavable at 121 °C