Order Entry
Italy
ContactUsLinkComponent
Hydrocortisone-21-acetate ≥98.0% (by HPLC)
Health
Hydrocortisone-21-acetate ≥98.0% (by HPLC)
Supplier:  TCI
Certificates
undefined
Health
Hydrocortisone-21-acetate ≥98.0% (by HPLC)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (HPLC):
    min. 98.0 area%
  • Purity (UV-vis method):
    96.0 to 104.0 % (after drying)
  • Specific rotation [a]20/D:
    +163.0 to +169.0 deg (C=0.5, Dioxane) (after drying)
  • Drying loss:
    max. 1.0 %

Specification Test Results

Related Information

Frequently Bought Together