Omogeneizzatori, T 65 basic e T 65 digital ULTRA-TURRAX®
Supplier: IKA
About this item
Stand model, volume range 2 to 50 litres.
- Designed for pilot plant applications with 3 phase supply
- Electronic speed control and overload protection
- 3 dispersing tools (rotor/stator configurations) for a wide variety of applications and final fineness
- Plug-in connectors facilitate changeover of dispersing tools
- Reproducible operations due to constant speed even with changes in viscosities
- Stainless steel dispersing elements for use under vacuum and pressure
IP protection class according to DIN EN 60529: IP 54.
Certifications: IP protection class according to DIN EN 60529: IP 54
Ordering information: Cables and plugs not supplied. Dispersing elements and accessories must be ordered separately.
2 Options Available Below
Product Details & Documents
Stand model, volume range 2 to 50 litres.
- Designed for pilot plant applications with 3 phase supply
- Electronic speed control and overload protection
- 3 dispersing tools (rotor/stator configurations) for a wide variety of applications and final fineness
- Plug-in connectors facilitate changeover of dispersing tools
- Reproducible operations due to constant speed even with changes in viscosities
- Stainless steel dispersing elements for use under vacuum and pressure
IP protection class according to DIN EN 60529: IP 54.
Certifications: IP protection class according to DIN EN 60529: IP 54
Ordering information: Cables and plugs not supplied. Dispersing elements and accessories must be ordered separately.
Specifications for Product Family
Specifications
- Catalog No:
- 431-1009
- IKAA4234501
- Model:
- T 65 digital ULTRA-TURRAX®
- T 65 digital ULTRA-TURRAX®
- Volume H₂O:
- 2000 - 50000 ml
- 2000 - 50000 ml
- Max. viscosity:
- 5000 mPas
- 5000 mPas
- Viscosity range:
- <5000 mPas
- <5000 mPas
- Speed range:
- 1000 - 9500 min⁻¹
- 1000 - 9500 min⁻¹
- Speed adjustment:
- stepless
- stepless
- Motor rating input/output:
- 2600/2200 W
- 2600/2200 W
- Display:
- LED
- LED
- W×D×H:
- 300×400×390 mm
- 300×400×390 mm
- Weight:
- 29 kg
- 29 kg
- Sound level:
- 75 dB(A) without dispersing element
- 75 dB(A) without dispersing element
Specifications
Product Family Options
ULTRA TURRAX® drive units only
Product Information
- AvailabilityPrice
- 431-1009T 65 digital ULTRA-TURRAX® homogeniser, 3-phase 400 V, 50 HzT 65 digital ULTRA-TURRAX® homogeniser, 3-phase 400 V, 50 HzLog in for availability1 * 1 pezzi9 980,00 €Specifications:
More
Specifications
Cat. No.431-1009ModelT 65 digital ULTRA-TURRAX®Volume H₂O2000 - 50000 mlMax. viscosity5000 mPasViscosity range<5000 mPasSpeed range1000 - 9500 min⁻¹Speed adjustmentsteplessMotor rating input/output2600/2200 WDisplayLEDW×D×H300×400×390 mmWeight29 kgSound level75 dB(A) without dispersing element - IKAA4234501T 65 digital ULTRA-TURRAX® homogeniser, 3-phase 400 V, 50/60 HzSpecifications:
More
Specifications
Cat. No.IKAA4234501ModelT 65 digital ULTRA-TURRAX®Volume H₂O2000 - 50000 mlMax. viscosity5000 mPasViscosity range<5000 mPasSpeed range1000 - 9500 min⁻¹Speed adjustmentsteplessMotor rating input/output2600/2200 WDisplayLEDW×D×H300×400×390 mmWeight29 kgSound level75 dB(A) without dispersing element
Dispersing tools for T65 ULTRA TURRAX® units
Product Information
- Catalog #Stator/rotor ØShaft lengthTypeVolumeAvailabilityPrice
Dispersing tools
Product Information
- Catalog #DescriptionAvailabilityPrice
- Floor stand, R 6547 E, Dimensions (W×D×H): 800×1010×1635 mmLog in for availability1 * 1 pezzi16 800,00 €
Accessories
Product Information
- Catalog #DescrizioneAvailabilityPrice
- 441-2353Supporto telescopico T653, base 460×530 mm, asta 480 mm Ø, altezza 1200 mm, corsa 500 - 1000 mmLog in for availability1 * 1 pezzi - 2 230,00 €
Product Information
- Catalog #DescrizioneAvailabilityPrice
Product Information
- Catalog #TipoStatore/rotore ØVolumeAvailabilityPrice
Product Information
- Catalog #DescrizioneAvailabilityPrice
- 432-1000Dispositivo di fissaggio per interruttore di sicurezza SI 400 per T653 o R474Log in for availability1 * 1 pezzi - 501,00 €
Product Information
- Catalog #DescrizioneAvailabilityPrice
- 431-0093Interruttore di sicurezza per interrompere l'alimentazione dell'agitatore ad asta RW 47 D in caso di sollevamento dell'unità al di sopra dell'altezza definita dall'utente sullo stativo. Compatibile anche con T 65 D ULTRA-TURRAX®. Dispositivi di fissaggio richiesti; contattare VWR per i dettagli.Log in for availability1 * 1 pezzi - 1 170,00 €
Product Information
- Catalog #DescrizioneAvailabilityPrice
- IKAA20018533Manually adjustable, extendable floor stand R 6547 H, 800W×1010D×1635H mm, Cylinder stroke: 500 mm, for RW 47 digital and T 65 basic/digital, extension can set by manual hydraulic pumpLog in for availability1 * 1 pezzi - 11 230,00 €
Product Information
- Catalog #TipoStatore/rotore ØVolumeAvailabilityPrice



