Order Entry
Italy
ContactUsLinkComponent
Rotating shakers, Loopster basic and digital
Rotating shakers, Loopster basic and digital
Supplier:  IKA
Certificates
undefined
Rotating shakers, Loopster basic and digital
Supplier:  IKA

Specifications

  • Catalog No:
  • 444-1040
  • 444-1039
  • Model:
  • Loopster digital
  • Loopster basic
  • Shaking motion:
  • Rotating
  • Rotating
  • Speed range:
  • 5 - 80 min⁻¹ (in increments of 1 rpm)
  • 20 min⁻¹ fixed
  • Angle:
  • Adjustable from horizontal to vertical
  • Adjustable from horizontal to vertical
  • W×D×H:
  • 300×300×360 mm
  • 300×300×360 mm
  • Weight:
  • 3 kg
  • 3,6 kg
  • Display:
  • 7 segment LED shows speed and time
  • None
  • Max. load:
  • 2 kg
  • 2 kg
  • Timer:
  • 1 s - 5999 min
  • None
  • Input power:
  • 16 W
  • 16 W

Specifications

Frequently Bought Together