Order Entry
Italy
ContactUsLinkComponent
Water jet pumps, PP
Water jet pumps, PP
Catalog # VITL77094
Supplier:  VITLAB
undefined
Water jet pumps, PP
Catalog # VITL77094
Supplier:  VITLAB

Specifications

  • Final pressure:
    16 mbar
  • Water consumption:
    190 l/h
  • Description:
    Water jet pump, with water supply connection and vacuum connection
  • Length:
    210 mm
  • Pk:
    1
  • Temperature:
    80 °C
  • Water pressure:
    3,5 bar

Specifications

About this item

This water jet vacuum pump for generation of a vacuum and to siphon off liquids and steam. It is chemical resistant, and the fluid path consists of PP, FKM and PTFE.

  • Integrated non-return valve increases safety
  • Simple operation and easy to clean
  • Detachable vacuum connection
Delivery: Supplied with adapters that simplify connections, reducing adapters R ¹/₂", water connection sleeve nut R ³/₄", tubing connector (ext. Ø 10 - 12 mm), detachable hose nozzle (ext. Ø 6 - 9 mm) with screw cap (GL 14).