Safety cabinets for dangerous products, Series 14
Supplier: TRIONYX
Certificates
About this item
Safety cabinets for dangerous products, for the safe storage of dangerous products, in compliance with legislation.
Supplied with three standardised pictograms: 'Corrosive', 'Toxic' and 'Flammable' (to be affixed depending on use).
- Shelves/containment trays with a height of 50 mm
- Maximum 80 kg load per level (uniformly distributed)
- Height-adjustable shelves/containment trays on rack with increment height of 15 mm
Made from a single piece of steel, epoxy paint: grey body (RAL 7035), yellow door(s) (RAL 1023).
Certifications: Complies with articles 5162 and 5170 of the French Public Health Code.
Complies with I.N.R.S. (Institut national de recherche et de sécurité - National Research and Safety Institute) recommendations.
Standardised pictograms comply with NF X08.003 and ISO 3864 standards, and with Council Directive 92/58/CEE.
G.S. certified.
Complies with I.N.R.S. (Institut national de recherche et de sécurité - National Research and Safety Institute) recommendations.
Standardised pictograms comply with NF X08.003 and ISO 3864 standards, and with Council Directive 92/58/CEE.
G.S. certified.
Frequently Bought Together