Order Entry
Italy
ContactUsLinkComponent
Magnetic stirring bars, PTFE, cross-shaped
Magnetic stirring bars, PTFE, cross-shaped
Catalog # VITL316497
Supplier:  VITLAB
undefined
Magnetic stirring bars, PTFE, cross-shaped
Catalog # VITL316497
Supplier:  VITLAB

Specifications

  • Type:
    Cross-shaped
  • Width:
    38 mm
  • Height:
    11 mm
  • Length:
    38 mm
  • Seq:
    05
  • Pk:
    10

Specifications

About this item

These cross shaped magnetic stirrer bars have a magnetic core of Alnico 5 magnet encapsulated in PTFE. The angled shape gives rise to significant turbulence, and thus achieves effective mixing, even at low spin rates.

  • Cross shape promotes very stable centering