Fleece jacket, Durango 611Z S.E.P.P.
Nome del fornitore: SIOEN
Certificati
Informazioni su questo articolo
Protective, bicoloured jacket made of 100% soft double-sided polyester fleece providing good cold protection. With anti-pilling treatment and stitched seams. Can be zipped into the rain jacket 608Z.
- Fixed windbreaker lining in front and back
- Straight collar, zip closure with chin protection and extra long zip puller
- One inset chest pocket and two inset front pockets with zip closure
- Round inset sleeves, elasticated cuffs
- Drawstring in hem
Weight: 285 g/m²
EN 14058: 2004 (1XXXX)
Certifications: EN 14058: 2004 (1XXXX)
Specifiche
- Catalog No:
- 113-07471
- 113-07472
- 113-07473
- 113-07474
- 113-07475
- 113-07476
- 113-07456
- 113-07457
- 113-07458
- 113-07459
- SIOE611Z/617/3XL
- 113-07460
- SIOE611Z/617/1XL
- SIOE611Z/617/2XL
- SIOE611Z/617/XS
- 113-07461
- SIOE611Z/617/L
- 113-07462
- 113-07463
- SIOE611Z/617/S
- 113-07464
- 113-07465
- 113-07466
- 113-07467
- 113-07468
- 113-07469
- 113-07470
- SIOE611Z/617/M
- Model:
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- 611Z Durango
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- 100% soft double-sided polyester
- Weight:
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
- 285 g/m²
Specifiche
Frequently Bought Together