Softshell jacket, Torreon 624Z
: SIOEN
Modern, lightweight jacket made of 2-layer bonded softshell fabric consisting of 100% polyester stretch and 100% polyester fleece inside. The jacket provides good protection from cold and wind and can be be zipped into different jackets.
- Straight collar, stitched seams
- Zip closure with chin protection and extra long zip pulls
- One inset chest pocket and two inset front pockets with zip closure
- Detachable sleeves, sleeve narrowing by touch and close fastening
Back length: 75 cm
Weight: 250 g/m²
: EN 14058: 2004 (1XXXX)
- Catalog No:
- 113-07521
- 113-07522
- 113-07511
- 113-07523
- 113-07512
- 113-07513
- 113-07524
- 113-07514
- 113-07525
- 113-07515
- 113-07516
- 113-07505
- 113-07517
- 113-07506
- 113-07507
- 113-07518
- 113-07519
- 113-07508
- 113-07509
- 113-07520
- 113-07510
- Model:
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- 624Z Torreon
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- 100% polyester stretch and 100% polyester fleece inside
- Weight:
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
Frequently Bought Together