Order Entry
Italy
ContactUsLinkComponent
Rain parka, 4-in-1, Cloverfield 288A
Rain parka, 4-in-1, Cloverfield 288A
Supplier:  SIOEN
Certificates
undefined
Rain parka, 4-in-1, Cloverfield 288A
Supplier:  SIOEN

Specifications

  • Catalog No:
  • 113-7071
  • 113-7067
  • 113-7066
  • 113-7072
  • 113-7079
  • 113-7070
  • 113-7068
  • 113-7069
  • 113-7085
  • 113-7083
  • 113-7084
  • 113-7080
  • 113-7081
  • 113-7082
  • Model:
  • 288A Cloverfield
  • 288A Cloverfield
  • 288A Cloverfield
  • 288A Cloverfield
  • 288A Cloverfield
  • 288A Cloverfield
  • 288A Cloverfield
  • 288A Cloverfield
  • 288A Cloverfield
  • 288A Cloverfield
  • 288A Cloverfield
  • 288A Cloverfield
  • 288A Cloverfield
  • 288A Cloverfield
  • Garment application:
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • General Purpose
  • Risk area:
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Gender:
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Sleeve or leg length:
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Closure type:
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Fabric:
  • Siopor® Ultra (100% polyester fabric with 100% PU coating)
  • Siopor® Ultra (100% polyester fabric with 100% PU coating)
  • Siopor® Ultra (100% polyester fabric with 100% PU coating)
  • Siopor® Ultra (100% polyester fabric with 100% PU coating)
  • Siopor® Ultra (100% polyester fabric with 100% PU coating)
  • Siopor® Ultra (100% polyester fabric with 100% PU coating)
  • Siopor® Ultra (100% polyester fabric with 100% PU coating)
  • Siopor® Ultra (100% polyester fabric with 100% PU coating)
  • Siopor® Ultra (100% polyester fabric with 100% PU coating)
  • Siopor® Ultra (100% polyester fabric with 100% PU coating)
  • Siopor® Ultra (100% polyester fabric with 100% PU coating)
  • Siopor® Ultra (100% polyester fabric with 100% PU coating)
  • Siopor® Ultra (100% polyester fabric with 100% PU coating)
  • Siopor® Ultra (100% polyester fabric with 100% PU coating)
  • Weight:
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²
  • 195 g/m²

Specifications

Frequently Bought Together