Order Entry
Italy
ContactUsLinkComponent
SPE columns, CHROMABOND® C2
SPE columns, CHROMABOND® C2
Catalog # MANA730221
Supplier:  MACHEREY-NAGEL
undefined
SPE columns, CHROMABOND® C2
Catalog # MANA730221
Supplier:  MACHEREY-NAGEL

Specifications

  • Particle Size:
    45 µm
  • Pore size:
    60 Å
  • Capacity:
    3 ml
  • Seq:
    02
  • Endcapped:
    No,
    No
  • pH range:
    2 - 8
  • Surface area:
    500 m²/g
  • Carbon load:
    4%
  • Bed weight:
    500 mg
  • Column hardware:
    PP
  • Phase:
    C2
  • Pk:
    50

Specifications

About this item

CHROMABOND® C2 is a dimethyl modified silica phase for SPE.

  • Very polar RP phase
  • Slight hydrophobic and strong polar interactions
  • Suitable for polar substances with hydrophobic areas from polar matrices

Recommended for biological molecules.