Order Entry
Italy
ContactUsLinkComponent
Glycolic acid ∼70% ∼12 mol/L ≥70% in water
Corrosive
Irritant
Health
Glycolic acid ∼70% ∼12 mol/L ≥70% in water
Supplier:  TCI
Certificates
undefined
Corrosive
Irritant
Health
Glycolic acid ∼70% ∼12 mol/L ≥70% in water
Supplier:  TCI

Specification Test Results

  • Appearance:
    Colorless to Light orange to Yellow clear liquid
  • Total Acid:
    68.0 to 76.0 %
  • Ignition residue (Sulfate):
    max. 0.3 %
  • Chloride:
    max. 0.001 %
  • Sulfate:
    max. 0.6 %

Specification Test Results

Frequently Bought Together