Inserisci ordine
Italy
Orders LinkContactUsLinkComponent
Pharmacy refrigerators

Pharmacy refrigerators

Supplier:   REVCO TECHNOLOGIES
Pharmacy refrigerators
Supplier:  REVCO TECHNOLOGIES
Certificates
Pharmacy refrigerators

4 Options Available Below

Product Details & Documents

These Pharmacy refrigerators delivers stable temperature control over a range of +1°C to +8°C. It is configured easily for accurate storage and retrieval of pharmacy products.

  • Keyed on/off switch with setpoint security
  • Advanced defrost sensor manages the defrost cycle, minimizing frost buildup
  • Feature full extension stainless-steel roll-out drawers
  • Spring-loaded, self closing doors with 90° stay-open feature
  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations
  • Simplified operation controls with enhanced digital technology for superior temperature accuracy and control

These refrigerators feature a microprocessor control system with audio and visual alarms that will notify the user when temperature or power conditions are being compromised. The extra-strength refrigeration compressors are able to maintain set temperatures in order to protect valuable samples. Adjustable full-extension stainless-steel drawers.

Specifications for Product Family

Specifications

  • Catalog No:
  • REVCRPR1204V
  • REVCRPR2304V
  • REVCRPR3004V
  • REVCRPR5004V
  • Modello:
  • RPR-1204V
  • RPR-2304V
  • RPR-3004V
  • RPR-5004V
  • Codice:
  • REVCRPR1204V
  • REVCRPR2304V
  • REVCRPR3004V
  • REVCRPR5004V
  • Circolazione dell'aria:
  • Forzata
  • Forzata
  • Forzata
  • Forzata
  • Display:
  • Digital
  • Digital
  • Digital
  • Digital
  • Scongelamento:
  • automatic
  • automatic
  • automatic
  • automatic
  • Allarme:
  • audible and visual
  • audible and visual
  • audible and visual
  • audible and visual
  • Porte d’accesso:
  • 1
  • 1
  • 1
  • 1
  • Ripiani/cassetti:
  • 5 shelves
  • 6 shelves
  • 6 shelves
  • 12 shelves
  • Tipo sportello:
  • 1 glass swing door
  • 1 glass swing door
  • 1 glass swing door
  • 2 glass swing doors
  • Blocco sportello:
  • Yes
  • Yes
  • Yes
  • Yes
  • Peso:
  • 145 kg
  • 213 kg
  • 227 kg
  • 359 kg

Specifications

Product Family Options

Product Information

  • Descrizione
    Capacità
    Temperatura
    Esterno L×P×A
    Interno LxPxA
    Availability
    Price
  • Pharmacy refrigerators, upright, RPR-1204V
    326 l
    1...8 °C
    610×740×1830 mm
    500×530×1320 mm
    Log in for availability
    Log in for availability
    1 * 1 pezzi
    1 * 1 pezzi

    Specifications:
    More
    Specifications
    Cat. No.
    REVCRPR1204V
    Modello
    RPR-1204V
    Codice
    REVCRPR1204V
    Circolazione dell'aria
    Forzata
    Display
    Digital
    Scongelamento
    automatic
    Allarme
    audible and visual
    Porte d’accesso
    1
    Ripiani/cassetti
    5 shelves
    Tipo sportello
    1 glass swing door
    Blocco sportello
    Yes
    Peso
    145 kg
  • Pharmacy refrigerators, upright, RPR-2304V
    659 l
    1...8 °C
    610×730×1470 mm
    Log in for availability
    Log in for availability
    1 * 1 pezzi
    1 * 1 pezzi

    Specifications:
    More
    Specifications
    Cat. No.
    REVCRPR2304V
    Modello
    RPR-2304V
    Codice
    REVCRPR2304V
    Circolazione dell'aria
    Forzata
    Display
    Digital
    Scongelamento
    automatic
    Allarme
    audible and visual
    Porte d’accesso
    1
    Ripiani/cassetti
    6 shelves
    Tipo sportello
    1 glass swing door
    Blocco sportello
    Yes
    Peso
    213 kg
  • Pharmacy refrigerators, upright, RPR-3004V
    826 l
    1...8 °C
    870×910×1970 mm
    760×730×1470 mm
    Log in for availability
    Log in for availability
    1 * 1 pezzi
    1 * 1 pezzi

    Specifications:
    More
    Specifications
    Cat. No.
    REVCRPR3004V
    Modello
    RPR-3004V
    Codice
    REVCRPR3004V
    Circolazione dell'aria
    Forzata
    Display
    Digital
    Scongelamento
    automatic
    Allarme
    audible and visual
    Porte d’accesso
    1
    Ripiani/cassetti
    6 shelves
    Tipo sportello
    1 glass swing door
    Blocco sportello
    Yes
    Peso
    227 kg
  • Pharmacy refrigerators, upright, RPR-5004V
    1447 l
    1...8 °C
    1440×910×1970 mm
    1320×730×1470 mm
    Log in for availability
    Log in for availability
    1 * 1 pezzi
    1 * 1 pezzi

    Specifications:
    More
    Specifications
    Cat. No.
    REVCRPR5004V
    Modello
    RPR-5004V
    Codice
    REVCRPR5004V
    Circolazione dell'aria
    Forzata
    Display
    Digital
    Scongelamento
    automatic
    Allarme
    audible and visual
    Porte d’accesso
    1
    Ripiani/cassetti
    12 shelves
    Tipo sportello
    2 glass swing doors
    Blocco sportello
    Yes
    Peso
    359 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.