VWR® Filter Papers, Qualitative and Quantitative
Product Details & Documents
VWR® Filter papers offer a wide range of ash-less filter paper for qualitative and quantitative analysis.
- Made of 100 % cotton linters
- Ash-free (ash content ≤0,01% according to DIN 54370)
- Wet-strengthened apart from S1 grade
- Colour-coded box for easy selection
- Supplied in rolls, sheets, discs, and folded filters
These qualitative filter papers are essentially used for analytical purposes and routine analyses, whenever no gravimetric analyses are required. They are wet-strengthened and can be used for pressure and vacuum filtration. They are made of refined pulp and linters with an >95% α-cellulose content, are very pure with an ash content <0,1%.
These filter papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration. They are made out of 100% cotton linters with an α-cellulose content of >98% and are acid-washed to make the papers ashless and achieve high purity.
Specifications
- Grade:S1
- Seq:07
- Size:460×570 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



