VWR® Filter Papers, Qualitative and Quantitative
S1, 90 mm Ø
Catalog # 516-1187
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® Filter papers offer a wide range of ash-less filter paper for qualitative and quantitative analysis.
- Made of 100 % cotton linters
- Ash-free (ash content ≤0,01% according to DIN 54370)
- Wet-strengthened apart from S1 grade
- Colour-coded box for easy selection
- Supplied in rolls, sheets, discs, and folded filters
These qualitative filter papers are essentially used for analytical purposes and routine analyses, whenever no gravimetric analyses are required. They are wet-strengthened and can be used for pressure and vacuum filtration. They are made of refined pulp and linters with an >95% α-cellulose content, are very pure with an ash content <0,1%.
These filter papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration. They are made out of 100% cotton linters with an α-cellulose content of >98% and are acid-washed to make the papers ashless and achieve high purity.
Specifications
- Grade:S1
- Seq:01
- Size:90 mm Ø



