Masterflex® MasterSense® Piston Pump Systems
Versatile piston pump systems for high-accuracy fluid delivery and dispensing with an intuitive touch-screen interface.
- Powerful, space-efficient drives will accept FMI Q-Series and RH-Series piston pump heads
- Piston pump technology offers high accuracy dispensing and repeatability
- Q-Series FMI Pump heads feature fine tune stroke length adjustment for precision volume control
- High pressure capability (up to 100 psi)
- 12,7 cm (5'') capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Single-point pressure monitoring provides real-time pressure display and alarms for process reliability
- Continuous run, volume dispense, and time dispense modes - batch control and interval/off time in volume and time modes
- Save and recall up to 50 programs to simplify up set up and reduce errors
- Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
- Built-in connectivity options include Ethernet/IP™, PROFIBUS, analog I/O, and serial control
- Three-level user access - gives you the option of controlling who can operate the pump and at what level
- Drive housing is constructed of 316 stainless steel - IP 66 and NEMA 4X rated for washdown
- High viscosity capability (up to 500 centipoise)
These Masterflex® MasterSense™ piston pump systems provide high-repeatability, low-maintenance, and excellent chemical compatibility for high-accuracy dispensing or transfer applications. Piston pump technology delivers fluid handling precision even in high pressure applications. Increase process reliability by utilizing integrated pressure monitoring with built-in alarms and shut offs from a sensor directly installed into the process flow path. Pumps feature greater flow up to 2,3 LPM and include washdown 316 stainless steel housings for use in critical process applications and environments.
Ideal for high accuracy dispensing and metering applications which require long duration without the need for batch to batch changes such as adhesives, etching, viscous fluid handling, solvent extraction, ink circulation/dispensing, and pulp and paper processing. The inert wetted materials also make these perfect for research and development. Recommended for clean fluids up to 500 centipoise.
Pump drives feature a variety of built in options for remote communications. EtherNet/IP™ control is available via RJ45 port; PROFIBUS is available via 9-pin connector. RS232 serial control is available via a USB-A port (requires cable MFLA78006-90). A 31-pin connector allows analog input and output controls or use of a footswitch.
: UL, cUL, CE, ISO9001, RoHS, REACH.
: In-line pressure sensors are available for direct connection into pump drive (order separately). Choose from a variety of tubing and fitting options from Masterflex® to complete your full pump system or reach out to our technical support for product selection assistance.
: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description .
: Includes 1,8 m (6') line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
- Flow rate:0,32 ml/rev
- Maximum Flow Rate:576 ml/min
- Power:90 - 260 VAC; 50/60 Hz
- Description:MasterSense™ piston pump system, 32 - 576 ml/min, 230 VAC
- Height:278 mm
- Length:524 mm
- Seq:09
- Pump head:MFLX07104-54
- Width:236 mm
- Max. motor RPM:1800 rpm
- Min. flow rate:32 ml/min
- Power connection:1,8 m (6') line cord with IEC Socket (6' country specific cable included)
- Remote I/O:EtherNet/IP, PROFIBUS, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Min. temperature:–46 °C (–50 °F)
- Max. viscosity:500 cP
- Motor enclosure type:IP 66
- Duty cycle continuous:Yes
- Max. temperature:121 °C (250 °F)
- Drive:07576-60
- Sensor input:Pressure, 0 to 20 mA, 0 to 10 V
- Differential pressure:4 bar (60 psi)
- Min. viscosity:0,5 cP
- Max. pressure:4 bar (60 psi)
- Reversible:+
- Warranty:Two years
- Min. motor RPM:30 rpm
- Anti-drip:Yes
- Wetted materials:Ceramic piston and cylinder liner, PVDF cylinder body
- Suction lift, wet:450 cm of H₂O (180" H₂O)
- Outlet connection:¹/₄" OD Tubing
- Cat. No.:MFLX77976-60-IN
- Run dry:Yes (intermittent)
- Inlet connection:¹/₄" OD Tubing
- Model:77976-60
- Body material:PVDF
- Sensor input accuracy (aux port):±0,2% full scale
Accessories
- DescriptionIncluded accessories
- MFLX07526-80Masterflex® MasterSense® MP30 pressure sensor ¹/₄" NPT connection, for MasterSense® pump systems6' cable1 * 1 items - Rs.58,770.00
- DescriptionLength
- MFLX07575-80Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends7,3 m (24 ft.)1 * 25 Feet - Rs.48,772.84
- Description
- MFLX07575-84Footswitch, on/off operation, wash-down; 31-pin round, 6' cable1 * 6 Feet - Rs.91,177.78
- Description
- DescriptionIncluded accessories
- MFLX07526-91Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systems7526-90 MP1 adaptor, ¹/₄ and ³/₈" Luer to hose barb tee fittings1 * 1 items - Rs.109,400.00



