Masterflex® MasterSense® Gear Pump Systems
Versatile gear pump systems for high-accuracy fluid delivery - with an intuitive touch-screen interface.
- Powerful, space-efficient drives accept all Micropump A and B mount gear pump heads
- Pulseless gear flow technology allows for high repeatability over long duration
- High viscosity capability (0,2 to 1500 centipoise)
- 12,7 cm (5") capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Single-point pressure monitoring provides real-time pressure display and alarms for process reliability
- Continuous run, volume dispense, and time dispense modes - batch control and interval/off time in Volume and Time modes
- Save and recall up to 50 programs to simplify up set up and reduce errors
- Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
- Built-in connectivity options include EtherNet/IP™, PROFIBUS, analogue I/O, and serial control
- Three-level user access - gives you the option of controlling who can operate the pump and at what level
- Drive housing is constructed of 316 stainless steel - IP 66 and NEMA 4× rated for washdown
The Masterflex® MasterSense® gear pumps provide high-repeatability, low-maintenance, and excellent chemical compatibility in high pressure environments. Increase process reliability by utilising integrated pressure monitoring with built-in alarms and shut offs from a sensor directly installed into the process flow path. Pumps feature flow up to 6,2 LPM and include washdown 316 stainless steel housings for use in critical process applications and environments.
Ideal for low pulsation applications which require high repeatability such as lipid nanoparticle encapsulation (mRNA), tablet spray coating, viscous fluid handling, circulation and spraying systems, solvent extraction, ink circulation, research and development, and pulp and paper processing. Recommended for clean process fluids up to 1500 centipoise. Use of a particulate filter is highly recommended if particulates may be present.
Pump drives feature a variety of built in options for remote communications. EtherNet/IP™ control is available via RJ45 port; PROFIBUS is available via 9-pin connector. RS232 serial control is available via a USB-A port (requires cable MFLA78006-90). A 31-pin connector allows analogue input and output controls or use of a footswitch.
Certifications: UL, cUL, CE, ISO9001, RoHS, REACH.
Accessories information: In-line pressure sensors are available (order separately). Choose from a variety of tubing and fitting options from Masterflex® to complete your full pump system or reach out to our Technical Support for product selection assistance.
Ordering information: Each model includes a country specific plug/cord set; choose the catalogue number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description .
Delivery information: Includes 1,8 m (6') line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please order the specific catalogue number with the desired plug type.
Manual - Masterflex® MasterSense™ Gear and Piston Pump Drives Manual Masterflex® EtherNet IP™ Integration Guide.pdf Quick Start Guide - Masterflex® MasterSense™ Gear and Piston Pump Drives
Manual
Masterflex MasterSense™ EtherNet/IP EDS File
Additional Product Details
Mastersense Gear and Piston Process Pumps
Product Literature
- Flow rate:0,092 ml/rev
- Maximum Flow Rate:552 ml/min
- Power:90 - 260 VAC; 50/60 Hz
- Description:MasterSense® gear pump system, 9,2 - 552 ml/min, 230 VAC
- Height:278 mm
- Length:396 mm (15,6")
- Seq:9
- Pump head:MFLX07002-14
- Width:236 mm (9,2")
- Electrical plug type:IN
- Max. motor RPM:6000 rpm
- Min. flow rate:9,2 ml/min
- Power connection:1,8 m (6') line cord with IEC Socket (6' country specific cable included)
- Remote I/O:EtherNet/IP, PROFIBUS, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Min. temperature:–46 °C (–50 °F)
- Max. viscosity:1500 cP
- Internal bypass:No
- Gear material:PPS (Ryton)
- Motor enclosure type:IP 66
- Duty cycle continuous:Yes
- Max. temperature:121 °C (250 °F)
- Drive:MFLX07576-50
- Sensor input:Pressure, 0 to 20 mA, 0 to 10 V
- Seal material:PTFE
- Differential pressure:2,8 bar (40 psi)
- Min. viscosity:0,2 cP
- Max. pressure:21 bar (300 psi)
- Reversible:+
- Warranty:Two years
- Min. motor RPM:100 rpm
- Wetted materials:316 SS, PTFE, PPS (Ryton)
- Suction lift, wet:610 mm of H₂O (24" H₂O)
- Outlet connection:¹/₈" NPT (F)
- Cat. No.:MFLX77976-50-IN
- Run dry:Under 30 seconds
- Inlet connection:¹/₈" NPT (F)
- Model:77976-50
- Body material:316 stainless steel pump head
- Sensor input accuracy (aux port):±0,2% full scale
Accessories
- DescriptionIncluded accessories
- MFLX07526-80Masterflex® MasterSense® MP30 pressure sensor ¹/₄" NPT connection, for MasterSense® pump systems6' cable1 * 1 items - Rs.58,770.00
- DescriptionIncluded accessories
- MFLX07526-91Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systems7526-90 MP1 adaptor, ¹/₄ and ³/₈" Luer to hose barb tee fittings1 * 1 items - Rs.319,499.52
- Description
- DescriptionLength
- MFLX07575-80Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends7,3 m (24 ft.)1 * 25 Feet - Rs.48,430.56
- Description
- MFLX07575-84Footswitch, on/off operation, wash-down; 31-pin round, 6' cable1 * 6 Feet - Rs.105,431.95



