VWR® PHP Plates
PHP Petri plate, stack size 10, 55 mm, Gamma irradiated, 10×112
High performance, gamma sterilized and disposable Petri dishes for every microbiology lab.
- Manufactured in 10K cleanroom for dust free final products
- Sterilized as per 10⁻⁶ gamma irradiation
- Ensures highest possible flatness for zero wastage of media (A to B and C to D lesser than 0,01 mm)
- Made of US FDA approved PS with best-in-class clarity and tensile strength
- Rimming of plates are designed for better stacking, marking patch for writing
Manufactured under strict aseptic conditions, VWR® Petri plates are perfect for use in automated plate filing systems. The high transparency of these plates ensures accurate observation and measurement, reducing the margin for errors in research.
: The innovative packaging of these PHP plates is breakage proof.
: The innovative packaging of these PHP plates is breakage proof.
- Ø:55 mm
- Packed:10×112
- Sterility:Gamma irradiated
- Description:PHP Petri plate, stack size 10
- Seq:08



