OmniTop Sample Tubes® Exact Volume Sampling System (EVSS)
Product Details & Documents
Optimise sampling processes with the Exact Volume Sampling Systems (EVSS) from OmniTop Sample Tubes®.
- Customised sample volume at point of use
- Aseptic, closed system sampling reduces contamination risk
- Improved product yield
- Reduced assembly and installation time
- Easy operation and closed system transfer
Choose any volume between 0,5 to 11,0 ml and take exact volume samples with a ±0,25 ml accuracy. The EVSS is available with a C-Flex® tubing inlet or a PVC (Tygon®) tubing option with a male Luer end connection.
The EVSS can be aseptically connected to a bioreactor or other device using standard tube welders. It can also be aseptically sealed and removed (wet or dry) using tubing sealers such as the Genesis SE340 or handheld battery powered version SE640.
Certifications: Sterility Assurance Level (SAL) 10⁻⁶ for single-use assemblies. All accessories are Animal Derived Component Free (ADCF).
Accessories information: The single-use assemblies are individually double bagged and gamma Irradiated to Sterility Assurance Level (SAL) 10⁻⁶. The sampling rack is reusable and can be found under the accessories tab below.
Ordering information: The sampling rack is not included with the single-use assemblies and must be ordered separately.
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:15 ml
- Description:EVSS single-use assembly, C-Flex® inlet, 1,75 ml dip tube
- Material:PP
- Seq:11
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



