OmniTop Sample Tubes® Adjustable Volume Sampling System (AVSS)
Product Details & Documents
Enhance and optimise sampling processes with the novel Adjustable Volume Sampling Systems (AVSS) from Avantor featuring OmniTop Sample Tubes®.
- Customised sample volume at point of use
- Aseptic, closed system sampling reduces contamination risk
- Improved product yield
- Reduced assembly and installation time
- Easy operation and transfer
- Single-use assemblies are available with a C-Flex® or PVC (Tygon®) tubing inlet option
The Adjustable Volume Sampling System (AVSS) can be used as a stand-alone sampling and transfer device or is custom configurable into manifold designs. Experience increased product yields and volume loss reduction while simplifying and streamlining sampling processes. Seamlessly integrate the system into existing processes to optimise results, surpassing the limitations of traditional sampling methods. Choose volumes ranging from 0,5 to 11,0 ml, adjustable at the point of use, and precisely collect what is needed for specific requirements and testing. Easily transfer a collected sample to another process point by aseptically disconnecting and reconnecting to a new bioreactor or other device.
Certifications: Sterility Assurance Level (SAL) 10⁻⁶ for single-use assemblies. All accessories are Animal Derived Component Free (ADCF).
Accessories information: The adjustment tool and sampling rack accessories are reusable.
Ordering information: The Adjustment Tool and Sampling Rack are included in the complete product kits. These two accessories must be ordered separately when purchasing any of the single-use assembly part numbers (VWRI85840-100 and VWRI85840-101). See accessories tab below to order the Adjustment Tool and Sampling Rack. The AVSS product kits include five (5) single-use assemblies, one (1) adjustment tool, and one (1) sampling rack.
Specifications
- Capacity:15 ml
- Description:AVSS single-use assembly, C-Flex® Inlet
- Material:PP
- Seq:03
- Tube bottom shape:Conical



