Value Plastics® Sanitary to Hose Barb Adapter, 1 - ¹/₂" Tri-Clamp to ¹/₂" Int.Ø Hose Barb, PVDF, 100 Pack
Catalog # MFLB40617-56BLK
Supplier: Avantor Fluid Handling
About this item
Create a secure connection in your sanitary fitting system.
- Constructed of durable PVDF
These adapters are perfect to transition from sanitary clamp connections to a barb for flexible tubing. All adapters feature a flow surface controlled to 15 micron Ra to ensure a smooth, uninterrupted flow without particulate build-up. There are no sharp edges in the flow path to make cleaning very easy. These adapters offer good chemical resistance and may be sterilized by gamma irradiation, EtOH, or autoclave. Material meets the requirements for USP Class VI, ADCF, FDA, and are BPA-free.
- Barb size/tubing int.Ø (port 2):¾"
- Connection Type:Sanitary to Barb
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1½"
- Description:Sanitary to Hose Barb Adapter, 1¹/₂" Tri-Clamp to ³/₄" Int.Ø Hose Barb, PVDF, 100 pack
- Environmentally Preferable:
- Pk:25
- Fitting material:PVDF
- Sanitary gasket size:1½"
Frequently Bought Together