VWR® Stackable Freezer Boxes
1,8 ml, 81, Multicolour, 140,6L×140,6W×57,2H mm
Catalog # 479-2431
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® Stackable Freezer Boxes are suitable to store in temperatures as low as –86 ℃.
- Made with PP material
- Base made with color options natural, blue, green, purple, and orange
- Lid has grid option for coding
Boxes are stackable. Designed for 50, 81, or 100 places to store both internal and external threaded vials (1 to 2 ml).
Slot width: 12,5 mm (±0,3 mm)
Documents
Specifications
- For:1,8 ml
- No. of Holes:81
- Colour:Multicolour
- Dimensions:140,6L×140,6W×57,2H mm
- Seq:07



