VWR® Stackable Freezer Boxes
1,8 ml, 100, Purple, 139,8L×72,7W×58,1H mm
Catalog # 479-2430
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® Stackable Freezer Boxes are suitable to store in temperatures as low as –86 ℃.
- Made with PP material
- Base made with color options natural, blue, green, purple, and orange
- Lid has grid option for coding
Boxes are stackable. Designed for 50, 81, or 100 places to store both internal and external threaded vials (1 to 2 ml).
Slot width: 12,5 mm (±0,3 mm)
Documents
Specifications
- For:1,8 ml
- No. of Holes:100
- Colour:Purple
- Dimensions:139,8L×72,7W×58,1H mm
- Seq:18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



