VWR® Stackable Freezer Boxes
1,8 ml, 100, Orange, 139,8L×72,7W×58,1H mm
479-2429
VWR® Stackable Freezer Boxes are suitable to store in temperatures as low as –86 ℃.
- Made with PP material
- Base made with color options natural, blue, green, purple, and orange
- Lid has grid option for coding
Boxes are stackable. Designed for 50, 81, or 100 places to store both internal and external threaded vials (1 to 2 ml).
Slot width: 12,5 mm (±0,3 mm)
- For:1,8 ml
- No. of Holes:100
- Colour:Orange
- Dimensions:139,8L×72,7W×58,1H mm
- Seq:17



