Value Plastics® Sanitary End Cap, 1¹/₂" Tri-Clamp, ADCF PP; 100/PK
Catalog # MFLX31513-18BLK
Supplier: Avantor Fluid Handling
About this item
Certificate of compliance included!
- Animal derivative component free
- Meet USP Class IV requirements
- Sterilizable vis gamma irradiation
These sanitary fittings are the perfect to transition from sanitary clamp connections to seal or barb for flexible tubing. All adapters feature a radiused flow surface controlled to 15 micron Ra to ensure a smooth, uninterrupted flow—and no particulate build-up. There are no sharp edges in the flow path, so cleaning is very easy. Made from animal-derived ingredient-free polypropylene, these adapters offer good chemical resistance and may be sterilized by gamma irradiation. Material meets the requirements for USP Class VI.
Delivery: Includes certificate of compliance.
- Connection Type:Sanitary Cap
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1-1/2"
- Description:Sanitary End Cap, 1-1/2" Tri-Clamp, ADCF PP; 100/PK
- Environmentally Preferable:
- Pk:100
- Fitting material:Polypropylene
- Sanitary gasket size:1-1/2"
Frequently Bought Together