Fitting, Polypropylene, Straight, Compression Bulkhead Union, 1/4" OD; 200/Pk
MFLX06390-10BLK
Get a secure seal at higher pressures.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Very good chemical resistance. Rates to 220 psi at 77 °F ( 25 °C). Usable from 32 to 212 °F (0 to 100 °C).
- Connection Type:Compression Union
- Flow pattern:Straight
- Description:Fitting, Polypropylene, Straight, Compression Bulkhead Union, 1/4" OD; 200/Pk
- Seq:01
- Environmentally Preferable:
- Orifice dimensions:5.555 mm (0.21875")
- Sterilisation:Ethylene oxide (ETO) only
- Pk:200
- Fitting material:Polypropylene
Frequently Bought Together