Fitting, PVDF, Elbow, Compression to Thread Adapter, 1/4" OD x 1/8" NPT(M); 100/Pk
Catalog # MFLX30805-40BLK
Supplier: Avantor Fluid Handling
About this item
Excellent choice to connect rigid tubing systems.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Compression and threaded fittings offer a more permanent installation. Choose the size and material that suit your application needs.
- Connection Type:Compression to Thread
- Flow pattern:Elbow
- Thread size NPT(M) (port 2):1/8"
- Description:Fitting, PVDF, Elbow, Compression to Thread Adapter, 1/4" OD x 1/8" NPT(M); 100/Pk
- Seq:01
- Environmentally Preferable:
- Orifice dimensions:6.35 mm (0.25")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:Out of box
- Pk:100
- Fitting material:PVDF
Frequently Bought Together