Fitting, Polypropylene, Elbow, Compression to Threaded, 3/8" OD x 1/4" NPT(M); 100/Pk
Catalog # MFLX06386-40BLK
Supplier: Avantor Fluid Handling
About this item
Maintain a permanent connection with these adapters.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Very good chemical resistance
- Rated to 220 psi at 77°F
- Temperature range of 0 to 275°F (-17 to 135°C)
- Sterilized by ethylene oxide or autoclave
- Connection Type: ³/₈" out.Ø × ¹/₄" NPT(M)
These threaded fittings are suitable for permanent installation and can used with your rigid tubing for high-pressure applications.
- Connection Type:Compression to Thread
- Flow pattern:Elbow
- Thread size NPT(M) (port 2):1/4"
- Description:Fitting, Polypropylene, Elbow, Compression to Threaded, 3/8" OD x 1/4" NPT(M); 100/Pk
- Seq:04
- Environmentally Preferable:
- Orifice dimensions:7.938 mm (0.3125")
- Sterilisation:Ethylene oxide (ETO) only
- Pk:100
- Fitting material:Polypropylene
Frequently Bought Together