Fitting, PVDF, Straight, Compression to Threaded Adapter, 1/4" OD x 1/8" NPT(F); 100/Pk
Catalog # MFLX30805-47BLK
Supplier: Avantor Fluid Handling
About this item
Maintain a permanent connection with these adapters.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Excellent chemical resistance
- Rated to 220 psi
- Usable from -20 to 275°F (-29 to 135°C)
- Connection Type: 1/4" OD x 1/8" NPT(F)
These threaded fittings are suitable for permanent installation and can used with your rigid tubing for high-pressure applications.
- Connection Type:Compression to Thread
- Flow pattern:Straight
- Thread size NPT(F) (port 2):1/8"
- Description:Fitting, PVDF, Straight, Compression to Threaded Adapter, 1/4" OD x 1/8" NPT(F); 100/Pk
- Seq:03
- Environmentally Preferable:
- Orifice dimensions:5.555 mm (0.21875")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:Out of box
- Pk:100
- Fitting material:PVDF
Frequently Bought Together