Intelsius® PharmaTherm Temperature Controlled Packaging
Pharmatherm controlled room temperature, holding time: 96 hr, weight: 11,4 kg, 15,2 L, 460×460×460 mm, 249×249×245 mm
Catalog # DGINPHT020
Supplier: DGP INTELSIUS
Intelsius® PharmaTherm Temperature Controlled Packaging
Catalog # DGINPHT020
Supplier: DGP INTELSIUS
Jump to:
Product Details & Documents
Utilises pharmachill cool packs are hard wearing and durable re-usable coolant, reducing costs and landfill waste.
2 to 8 °C systems qualified against the Intelsius high performance quad profile with stress peaks and overlapping mid season temperatures, the PharmaTherm offers robust performance for all season shipping and peace of mind.
15 to 25 °C systems qualified against Intelsius controlled room temperatures profiles for ambient shipments. GDP compliant systems.
Specifications
- Capacity:15,2 L
- Description:Pharmatherm controlled room temperature, holding time: 96 hr, weight: 11,4 kg
- Seq:03
- W×D×H ext.:460×460×460 mm
- W×D×H int.:249×249×245 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



