Masterflex® Multi-Syringe Pumps, Multi-Step, Avantor®
Infusion/Withdrawal Pump, Dual-Syringe, Programmable; 230 VAC, 5000, 23,5 cm, 27,94 cm, 127 mm, 147 ml/min, 2, 230 VAC
Catalog # MFLX74901-05-UK
CE Compliant
Supplier: Avantor Fluid Handling
Masterflex® Multi-Syringe Pumps, Multi-Step, Avantor®
Catalog # MFLX74901-05-UK
Supplier: Avantor Fluid Handling
CE Compliant
Jump to:
Product Details & Documents
Ideal for low-flow, low-pressure applications where precision is needed.
- Flow ranges from 0.05 uL/min up to 70.56 ml/min
- Built-in program lets you enter up to eight commands to perform a variety of functions—you can even repeat commands up to ten times; all settings are stored in nonvolatile memory
- Backlit alphanumeric LCD ste
Program flow rate hold, pause, and change of direction; each command can be set to run for up to 12 hours. You can even program infusion/withdrawal pumps to sequence operations: either withdrawal followed by infusion or infusion followed by withdrawal. Ch
: Includes a 6-ft cord with grounded plug (U.S. standard plug on 115 VAC model and European plug on 230 VAC models).
Specifications
- Power:230 VAC
- Description:Infusion/Withdrawal Pump, Dual-Syringe, Programmable; 230 VAC
- Height:23,5 cm
- Length:27,94 cm
- Width:127 mm
- Electrical plug type:5000
- Max. flow rate per syringe:147 ml/min
- No. of syringes:2
- Cat. No.:MFLX74901-05-UK
- Accuracy:±0,5%
- Input:Baud rate: four settings up to 9600
- Reproducibility:±0,2%
- Model:74901-05
- Syringe size accepted:10 µl - 140 ml
- Linear force:40 lbs.
- Syringe travel rate:<126,7"
Accessories
Product Information
- Catalog #AvailabilityPrice
- Pumps, Syringe Pumps Daisy Chain Cable for 74901-80 Dual Drive Syringe PumpPumps, Syringe Pumps Daisy Chain Cable for 74901-80 Dual Drive Syringe PumpMFLX74901-87Log in for availability1 * 1 items - Rs.11,710.26
Product Information
- Catalog #AvailabilityPrice
- Pumps, Syringe Pumps RS-232 Connector Cable for 74901-80 Dual Drive Syringe PumpPumps, Syringe Pumps RS-232 Connector Cable for 74901-80 Dual Drive Syringe PumpMFLX74901-88Log in for availability1 * 1 items - Rs.29,029.09
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



