Masterflex® Infusion/Withdrawal Pump, Ten-Syringe, Programmable; 230 VAC
Catalog # MFLX74901-15-EU
Supplier: Avantor Fluid Handling
CE Compliant
About this item
Ideal for low-flow, low-pressure applications where precision is needed.
- Flow ranges from 0.05 uL/min up to 70.56 ml/min
- Built-in program lets you enter up to eight commands to perform a variety of functions—you can even repeat commands up to ten times; all settings are stored in nonvolatile memory
- Backlit alphanumeric LCD ste
Program flow rate hold, pause, and change of direction; each command can be set to run for up to 12 hours. You can even program infusion/withdrawal pumps to sequence operations: either withdrawal followed by infusion or infusion followed by withdrawal. Ch
Delivery: Includes a 6-ft cord with grounded plug (U.S. standard plug on 115 VAC model and European plug on 230 VAC models).
- Power:230 VAC
- Accuracy:±0,5%
- Description:Infusion/Withdrawal Pump, Ten-Syringe, Programmable; 230 VAC
- Height:30,48 cm
- Length:27,94 cm
- Environmentally Preferable:
- Model:74901-15
- Linear force:40 lbs.
- Syringe size accepted:10 µl - 140 ml
- Syringe travel rate:<126,7"
- Input:Baud rate: four settings up to 9600
- Reproducibility:±0,2%
- Warranty:1 year
- Pk:1
- Width:127 mm
- Electrical plug type:EU
- Max. flow rate per syringe:147 ml/min
- No. of syringes:10
Frequently Bought Together