Masterflex® L/S® High Pressure Precision Pump Systems
L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC, IL, 90 ml/min, ABS plastic and aluminium, 77252-72 (L/S® High-Performance Head), 215,9 mm, 372,9 mm, 210,8 mm, 100 rpm, 90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
Catalog # MFLX77914-20-IL
2 year warranty
Supplier: Avantor Fluid Handling
Masterflex® L/S® High Pressure Precision Pump Systems
Catalog # MFLX77914-20-IL
Supplier: Avantor Fluid Handling
2 year warranty
Jump to:
Product Details & Documents
Pump at pressures up to 125 psi (8.5 bar).
Flow rate 0,9 to 90 ml/min (depends on drive rpm and tubing size)
- Four digit LED display shows motor rpm confirm speed setting at a glance
- Reversible motor purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Separate speed and power (on/off) control maintain speed setting while turning pump on/off
- Remote control capabilities via a watertight connector on back of drive
- High-Performance pump head offers automatic occlusion optimized when pump head is closed and latched
These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation ideal for metering applications. Remote speed control requires cable assembly 77300-32.
Specifications
- Maximum Flow Rate:90 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
- Description:L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC
- Height:215,9 mm
- Length:372,9 mm
- Pump head:77252-72 (L/S® High-Performance Head)
- Width:210,8 mm
- Housing material:ABS plastic and aluminium
- Electrical plug type:IL
- Max. RPM:100 rpm
- Min. flow rate:0,9 ml/min
- Min. flow rate per channel:0,9 ml/min
- Open-head sensor:No
- Cloud connected:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Digital dispensing:No
- Accuracy:±0,25% (1 rpm at 600 and 300 rpm; 0,1 rpm at 100 rpm)
- Drive IP rating:IP 33
- Tubing:05664-16, 8-ft (High-Pressure PharMed® BPT, L/S® 16HP)
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Drive:07528-30 (L/S® Variable-Speed Digital Drive with Remote I/O, 100 rpm)
- Washdown capable:No
- Min. RPM:1 rpm
- Max. pressure:8,5 bar (125 psi)
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:90 ml/min
- Reversible motor:Yes
- Control type:Digital
- Anti-drip:No
- No. of rollers:3
- Cat. No.:MFLX77914-20-IL
- Pump series:L/S
- Model:77914-20
- Frequency:50/60 Hz
- Tubing sizes accepted:L/S® 15, L/S 24, L/S 35, L/S 36, L/S 14HP, L/S 16HP, L/S 15HP, L/S 24HP
- Current:1,8 A @ 115 V; 1,2 A @ 230 V
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



