Masterflex® Multi-Syringe Pumps, Multi-Step, Avantor®
Infusion Pump, Dual-Syringe, Programmable; 230 VAC, IL, 15,2 cm, 27,94 cm, 228,6 mm, 2, 230 VAC
Catalog # MFLX74900-65-IL
CE Compliant
Supplier: Avantor Fluid Handling
Masterflex® Multi-Syringe Pumps, Multi-Step, Avantor®
Catalog # MFLX74900-65-IL
Supplier: Avantor Fluid Handling
CE Compliant
Jump to:
Product Details & Documents
Ideal for low-flow, low-pressure applications where precision is needed.
- Flow ranges from 0.05 uL/min up to 70.56 ml/min
- Built-in program lets you enter up to eight commands to perform a variety of functions—you can even repeat commands up to ten times; all settings are stored in nonvolatile memory
- Backlit alphanumeric LCD ste
Program flow rate hold, pause, and change of direction; each command can be set to run for up to 12 hours. You can even program infusion/withdrawal pumps to sequence operations: either withdrawal followed by infusion or infusion followed by withdrawal. Ch
: Includes a 6-ft cord with grounded plug (U.S. standard plug on 115 VAC model and European plug on 230 VAC models).
Specifications
- Power:230 VAC
- Description:Infusion Pump, Dual-Syringe, Programmable; 230 VAC
- Height:15,2 cm
- Length:27,94 cm
- Width:228,6 mm
- Electrical plug type:IL
- No. of syringes:2
- Cat. No.:MFLX74900-65-IL
- Accuracy:±1,0%
- Warranty:1 year
- Reproducibility:±0,1%
- Model:74900-65
- Syringe size accepted:10 µl - 140 ml
- Linear force:40 lbs.
Accessories
Product Information
- Catalog #AvailabilityPrice
- Pumps, Syringe Pumps Daisy Chain Cable for 74901-80 Dual Drive Syringe PumpPumps, Syringe Pumps Daisy Chain Cable for 74901-80 Dual Drive Syringe PumpMFLX74901-87Log in for availability1 * 1 items - Rs.11,710.26
Product Information
- Catalog #AvailabilityPrice
- Pumps, Syringe Pumps RS-232 Connector Cable for 74901-80 Dual Drive Syringe PumpPumps, Syringe Pumps RS-232 Connector Cable for 74901-80 Dual Drive Syringe PumpMFLX74901-88Log in for availability1 * 1 items - Rs.29,029.09



