Masterflex® L/S® High Pressure Precision Pump Systems
L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC, IN, 90 ml/min, ABS plastic and aluminium, 77252-72 (L/S® High-Performance Head), 215,9 mm, 372,9 mm, 210,8 mm, 100 rpm, 90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
MFLX77914-20-IN
2 year warranty
Masterflex® L/S® High Pressure Precision Pump Systems
MFLX77914-20-IN
2 year warranty
Pump at pressures up to 125 psi (8.5 bar).
Flow rate 0,9 to 90 ml/min (depends on drive rpm and tubing size)
- Four digit LED display shows motor rpm confirm speed setting at a glance
- Reversible motor purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Separate speed and power (on/off) control maintain speed setting while turning pump on/off
- Remote control capabilities via a watertight connector on back of drive
- High-Performance pump head offers automatic occlusion optimized when pump head is closed and latched
These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation ideal for metering applications. Remote speed control requires cable assembly 77300-32.
- Maximum Flow Rate:90 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
- Description:L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC
- Height:215,9 mm
- Length:372,9 mm
- Pump head:77252-72 (L/S® High-Performance Head)
- Width:210,8 mm
- Housing material:ABS plastic and aluminium
- Electrical plug type:IN
- Max. RPM:100 rpm
- Min. flow rate:0,9 ml/min
- Min. flow rate per channel:0,9 ml/min
- Open-head sensor:No
- Cloud connected:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Digital dispensing:No
- Accuracy:±0,25% (1 rpm at 600 and 300 rpm; 0,1 rpm at 100 rpm)
- Drive IP rating:IP 33
- Tubing:05664-16, 8-ft (High-Pressure PharMed® BPT, L/S® 16HP)
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Drive:07528-30 (L/S® Variable-Speed Digital Drive with Remote I/O, 100 rpm)
- Washdown capable:No
- Min. RPM:1 rpm
- Max. pressure:8,5 bar (125 psi)
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:90 ml/min
- Reversible motor:Yes
- Control type:Digital
- Anti-drip:No
- No. of rollers:3
- Cat. No.:MFLX77914-20-IN
- Pump series:L/S
- Model:77914-20
- Frequency:50/60 Hz
- Tubing sizes accepted:L/S® 15, L/S 24, L/S 35, L/S 36, L/S 14HP, L/S 16HP, L/S 15HP, L/S 24HP
- Current:1,8 A @ 115 V; 1,2 A @ 230 V



