Ismatec® Microflex® Digital Pump Systems
Product Details & Documents
Small footprint digital drive delivers accurate low flow over a wide range.
Digital interface with graphical LCD shows pump performance and operating mode—continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Icon driven menu allows quick, user-friendly for programming and operation
- Dispense by Volume in ml (0,00013 to 43 ml), L, or gal; Copy—1 to 9999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Brushless, maintenance-free motor offers ±0,1% speed control accuracy with a 3000 to 1 turndown ratio
- Pump head accepts continuous lengths of microbore tubing for clean flow paths
This compact peristaltic pump features a durable, stackable ABS housing that is easy to wipe down and keep clean. The Microflex® pump head features three rollers and a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.
: Includes Ismatec® Microflex® pump head and dual-voltage (115/230 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
Specifications
- Maximum Flow Rate:43 ml/min
- Power:115/230 VAC; 50/60 Hz; 0,34 A
- Description:Microflex® Digital Pump with Single-Channel Pump Head for Microbore Tubing, 300 rpm; 115/230 VAC
- Height:15,7 cm
- Length:20,5 cm
- Seq:7
- Width:14 cm
- Electrical plug type:IN
- Max. RPM:300 rpm
- Warranty:2 years
- No. of channels:1
- IP rating:IP 33
- Reversible motor:Yes
- Control type:Digital
- Volume per revolution with 0,51 mm int.Ø tubing:0,009 ml
- Volume per revolution with 0,25 mm int.Ø tubing:0,002 ml
- Volume per revolution with 1,14 mm int.Ø tubing:0,04 ml
- Volume per revolution with 1,42 mm int.Ø tubing:0,06 ml
- Volume per revolution with 2,79 mm int.Ø tubing:0,14 ml
- No. of rollers:3
- Cat. No.:MFLX77123-00-IN
- Volume per revolution with 0,19 mm int.Ø tubing:0,0013 ml
- Volume per revolution with 2,06 mm int.Ø tubing:0,11 ml
- Pump series:Ismatec®
- Tubing sizes accepted:0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, and 2,79 mm ID microbore tubing
- Volume per revolution with 0,89 mm int.Ø tubing:0,03 ml
- Washdown capable:No
- Speed control:±0,1%
- Min. RPM:0,1 rpm



