Masterflex® Valve, PVDF with EPDM Diaphragm, 4.0 Cv
Catalog # MFLX40619-88
Supplier: Avantor Fluid Handling
About this item
Fully drainable and easy to maintain!
- Eliminate leaks—ideal for food or pharmaceutical processing
- Compatible with Tri-Clamp® connections for easy maintenance, change out, and orientation—no cutting or welding needed!
- Choose either natural polypropylene (PP) or Kynar® (PVDF) body—both are excellent for ultrapure applications
- Models with Kynar® (PVDF) body offer additional chemical resistance to corrosives
These high-purity valves feature manual actuators. Maximum viscosity is 400 cSt. Maximum fluid temperature is 180 °F (82 °C).
- Connection Type:Tri-clamp
- Max. pressure:125 psi
- Description:Valve, PVDF with EPDM Diaphragm, 4.0 Cv
- Seq:04
- Environmentally Preferable:
- Wetted materials:PVDF, EPDM
- Clamp size:0,75"
- Max. temperature:99 °C (210 °F)
- Pk:1
- Cv:4
- Inlet port:3/4" Tri-clamp
- Outlet port:3/4" Tri-clamp
Frequently Bought Together