Needle Valve PP, Straight, 1/4 x 1/4 NPT(F)
MFLX98410-08
Easily meter corrosive fluids or gases.
- Compact, light and easy to use design
Needle Valves are designed for panel mounting in a compact design. Valves are available in angle and straight flow patterns as well as different material options. Outlets are female national pipe thread.
- Connection Type:NPT(F)
- Flow pattern:Straight
- Housing material:PP
- Port Size:0,25 NPT(F)
- Max. pressure:10 bar (145 psi)
- Max. temperature:90 °C (194 °F)
- Seal material:FKM
- Description:Needle Valve PP, Straight, 1/4 x 1/4 NPT(F)
- Environmentally Preferable:
- Warranty:1 year
- Pk:1
Frequently Bought Together