Masterflex® Platinum-Cured Reinforced Silicone Tubing, 1" ID; 50 Ft/pack
MFLX95703-06
CE certificate
Won't crack under pressure—withstands pressures to 312 psi.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Formulation: Tygon® 3370 I. B., silicone, platinum cured.
Applications: Demanding sanitary high-pressure pharmaceutical, biotechnology, food and beverage, and cosmetic applications.
Characteristics: Excellent heat resistance, low compression set, odorless, and nontoxic. Translucent.
Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and USP Class V extractables; exceeds Class VI implant; exceeds 3A Sanitary Standards; produced to Bulk Pharmaceutical cGMPs (FDA 21 CFR 210, 211). Tubing manufactured according to GMP
Temperature range: –60 to 320 °F (–51 to 160 °C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.
- Tubing ext.Ø:34,9 mm (1,375")
- Tubing int.Ø:25,4 mm (1")
- Max. pressure:7,7221312 bar (112 psi)
- Max. temperature:160 °C (320 °F)
- Colour:Translucent
- Description:Platinum-Cured Reinforced Silicone Tubing, 1"ID x 1-3/8"OD, 50 ft/pack
- Length:15,24 m
- Seq:08
- Environmentally Preferable:
- Model:95703-06
- GMP compliant:Yes
- Length per pack:50 ft.
- Regulatory approvals:FDA;USP
- Min. temperature:–51 °C (–60 °F)
- Working pressure:112 psi
- Clarity:Translucent
- Tubing material:Silicone
- Pk:1
Frequently Bought Together